Beli Industrial Pneumatic Actuators di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Speed Controller (Katup Kontrol Pneumatik)atribut:
- Fluid Temperature (°C): 5 to 60
- Material: Aluminium Alloy
- Operating Pressure (MPa): 0 to 1
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable fluid: Air
- AIR HANDLER Pocket Air Filters (Filter Udara)Deskripsi:MERV 13 pocket air filters capture almost 90% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 80% to 85% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and 35% to 50% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 11 pocket air filters.atribut:
- UNSPSC: 40161505
- Air Filter Header Type: Single Header
- Air Filter Item: Pocket Air Filter
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 500
- Style - Air Filters: Bag
- PISCO Vacuum Tubeatribut:
- Color: Clear
- Total Length (m): 20
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 50 (without freezing)
- Working Vacuum Pressure (kPa): -100
- PISCO Mini Type Straightatribut:
- Material: Body:Brass + Electroless nickel plating (For the M3 screw's metal body:Free-cutting steel + Electroless nickel plating), Seal:Nitrile rubber (NBR)
- Parker Air & Water Polyurethane Tubing (Selang PU)Deskripsi:Weld spatter-resistant tubing is lightweight and flexible for low- to medium-pressure air and water supply lines where weld spatter protection is required. Flame-resistant jacketing meets UL94 V2 and will not degrade when used in water-based applications. This tubing is used in robotic welding, pneumatic systems, and general automation applications.atribut:
- Application: Air; Water
- Autoclavable: No
- Flexibility: Flexible
- Minimum Operating Temperature (°F): -40
- Reinforcement: Not Reinforced
- Stripe Color: No Stripe
- HONEYWELL Hydronic Zone Valvesatribut:
- Agency Compliance: CRN
- For use with: Water or Glycol Solution 50% Max
- Includes: Installation Manual
- HOSE MASTER Corrugated Metal HosesDeskripsi:These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.atribut:
- Hose Cover Material: 304 Stainless Steel
- DORMONT Gas Connectors (Sambungan Gas)Deskripsi:Range connectors are used to connect gas ranges, furnaces, and other home appliances to a gas line in order to feed gas to the appliance. The connectors are made from corrosion-resistant stainless steel, and they have pipe-threaded fittings installed on each end for connecting to gas lines and equipment.
- LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)Deskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
- JOHNSON CONTROLS Ball Valve HVAC Control (Ball Valve)atribut:
- UNSPSC: 40141607
- Closeoff Pressure: 200
- Connection Type: (F)NPT
- For use with: M9000 or VA9000 Series Actuators
- Includes: Valve Only
- Material: Stainless Steel Trim
- Maximum Water Temperature (°F): 284
- Power Source: Electric Actuator
- Safe Working Steam PSI: 15 with Thermal Spacer
- Safe Working Water PSI: 580
- Valve Only/Actuator Included: Valve Only
- FESTO Multi-Axis ControllersDeskripsi:Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movementsatribut:
- Degree of Protection: IP65; IP67
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Ambient Temperature (°C): -5 to 50
- Storage Temperature (°C): -20 to 70
- Relative Air Humidity (%): 95 (Non-condensing)
- Dimensions (mm): 50x107x55 (WxLxH)
- Power failure Buffering (ms): 10
- WIEGMANN Compact Axial Fan Guards & FiltersDeskripsi:Axial fan guards are grilles or grates that mount to a fan housing to allow airflow while providing a protective barrier for the blades. They help prevent damage to the blades by enclosing them to deflect debris and keep objects from being inserted into the blades. These guards also reduce the risk of injuries by preventing accidental contact with spinning blades. They're commonly used to cover fan blades in busy, accessible areas.atribut:
- UNSPSC: 40101605
- Fits Fan Shape: Round
- Frame Material: Electroplated Nickel Chrome Steel
- Product Type: Compact Axial Fan Guard
- VIEGA MEGAPRESS Steel Press Tube FittingsDeskripsi:Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.atribut:
- Displayed Brand: VIEGA MEGAPRESS
- Finish/Coating: Zinc Nickel-Plated
- Fitting Material: Carbon Steel
- NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)Deskripsi:Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- DAYTON Tools, Replacement Parts & Accessories for BlowersDeskripsi:Heat slingers install onto the blower wheel shaft and protect the bearings from heat-related damage in high-temperature applications. They are made from thermally-conductive materials that dissipate heat before it can damage the bearings.
- ANVIL Threaded Zinc Galvanized Steel Pipe Fittings (Sambungan Pipa Baja)Deskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- Finish/Coating: Galvanized
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- AIR HANDLER Minipleat Air FiltersDeskripsi:MERV 11 minipleat air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 50%to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder).atribut:
- UNSPSC: 40161505
- Air Filter Item: Mini-Pleat Air Filter
- Max. Velocity (fpm): 625
- Maximum Temperature (°F): 160
- Media Color: White
- Media Separator Construction: Glue
- Style - Air Filters: Box
Daftar Harga Industrial Pneumatic Actuators Terbaru November 2026
| TRUSCO Speed Controller (Katup Kontrol Pneumatik) | Rp269.900 |
| AIR HANDLER Pocket Air Filters (Filter Udara) | Rp479.900 |
| PISCO Vacuum Tube | Rp249.900 |
| HONEYWELL HVAC & Refrigeration Parts | Rp169.900 |
| PISCO Mini Type Straight | Rp22.900 |
| Parker Air & Water Polyurethane Tubing (Selang PU) | Rp1.299.900 |
| SIEMENS Hydronic Zone Valves | Rp869.900 |
| HONEYWELL Hydronic Zone Valves | Rp2.199.900 |
| HOSE MASTER Corrugated Metal Hoses | Rp1.799.900 |
| DORMONT Gas Connectors (Sambungan Gas) | Rp559.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/jaP105506694-1.jpg)
/imP109432670-11.jpg)


%20Lurus/PISCO%20Mini%20Type%20Straight/P102034460-1.jpg)
/nsP109395856-4.jpg)



/bhP109417413-11.jpg)
/m2P109396794-1.jpg)
%20Selang/JOHNSON%20CONTROLS%20Ball%20Valve%20HVAC%20Control%20(Ball%20Valve)/odP109422877-1.jpg)


%20Lurus/VIEGA%20MEGAPRESS%20Steel%20Press%20Tube%20Fittings/mpP109442817-1.jpg)
%20Lurus/NIBCO%20Sweat%20%26%20Solder%20Tubing%20Fittings%20(Sambungan%20Lurus)/iaP109443658-11.jpg)


/kgP109444736-11.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)